
Connector Assembly, Straight, Solder and Clamp, RG 188A, RG 316, RG 188, RG 174
Mfr # 1051791-1
Zoro # G100983378
product price: $44.79
/eaSold in multiples of 500 for $22,395.00
Key Features
Style - Connector
Straight
Cable Clamping Method
Solder and Clamp
Use With - Nonmetallic Building Cable
RG 188A, RG 316, RG 188, RG 174
Material
Stainless Steel
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1051791-1
Zoro #
G100983378
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.0275 in
Details
Style - Connector
Straight
Cable Clamping Method
Solder and Clamp
Use With - Nonmetallic Building Cable
RG 188A, RG 316, RG 188, RG 174
Material
Stainless Steel
Type
Plug
Item
Connector Assembly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.