
Connector Assembly, Straight, Crimp, RG 142, RG 223, RG 400
Mfr # 1051815-1
Zoro # G000983324
product price: $53.89
/eaSold in multiples of 3 for $161.67
Key Features
Style - Connector
Straight
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 142, RG 223, RG 400
Type
Plug
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1051815-1
Zoro #
G000983324
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.3 in
Details
Style - Connector
Straight
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 142, RG 223, RG 400
Type
Plug
Item
Connector Assembly
Material
Stainless Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.