
Connector Assembly, Straight, Compression, RG 188, RG 188A, RG 316, RG 174
Mfr # 1051919-1
Zoro # G900983530
product price: $59.25
/eaSold in multiples of 2 for $118.50
Key Features
Style - Connector
Straight
Cable Clamping Method
Compression
Use With - Nonmetallic Building Cable
RG 188, RG 188A, RG 316, RG 174
Overall Length
0.9527 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1051919-1
Zoro #
G900983530
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.9527 in
Details
Style - Connector
Straight
Cable Clamping Method
Compression
Use With - Nonmetallic Building Cable
RG 188, RG 188A, RG 316, RG 174
Material
Stainless Steel
Item
Connector Assembly
Type
Jack
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.