
Connector Assembly, Straight, Compression, RG 174, RG 188A, RG 188, RG 316
Mfr # 1051994-1
Zoro # G300983468
product price: $74.95
/eaSold in multiples of 2 for $149.90
Key Features
Style - Connector
Straight
Cable Clamping Method
Compression
Use With - Nonmetallic Building Cable
RG 174, RG 188A, RG 188, RG 316
Overall Length
0.958 in
Type
Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1051994-1
Zoro #
G300983468
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.958 in
Details
Style - Connector
Straight
Cable Clamping Method
Compression
Use With - Nonmetallic Building Cable
RG 174, RG 188A, RG 188, RG 316
Type
Jack
Item
Connector Assembly
Material
Stainless Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.