
Connector Assembly, Right Angle, Solder, RG 188A, RG 316, RG 174, RG 188
Mfr # 1052151-1
Zoro # G200983605
product price: $45.35
/eaSold in multiples of 4 for $181.40
Key Features
Style - Connector
Right Angle
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 188A, RG 316, RG 174, RG 188
Overall Length
0.665 in
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1052151-1
Zoro #
G200983605
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.665 in
Details
Style - Connector
Right Angle
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 188A, RG 316, RG 174, RG 188
Item
Connector Assembly
Type
Plug
Material
Stainless Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.