
Connector Assembly, Right Angle, Crimp, RG 316, RG 188, RG 174, RG 188A
Mfr # 1052173-1
Zoro # G900983509
product price: $55.15
/eaSold in multiples of 3 for $165.45
Key Features
Style - Connector
Right Angle
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 316, RG 188, RG 174, RG 188A
Type
Plug
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1052173-1
Zoro #
G900983509
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.669 in
Details
Style - Connector
Right Angle
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 316, RG 188, RG 174, RG 188A
Type
Plug
Material
Stainless Steel
Item
Connector Assembly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.