Zoro Homepage

Connector Assembly, Right Angle, Crimp, RG 142B, RG 400, RG 142A, RG 223, RG 142, RG 55

  • Mfr # 1052176-1

  • Zoro # G000983553


product price: $96.29
/ea
Sold in multiples of 2 for $192.58
Free Shipping & Returns

Key Features

Style - Connector
Right Angle
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 142B, RG 400, RG 142A, RG 223, RG 142, RG 55
Material
Stainless Steel
Overall Length
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052176-1
Zoro #
G000983553
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/8 in

Details

Style - Connector
Right Angle
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 142B, RG 400, RG 142A, RG 223, RG 142, RG 55
Material
Stainless Steel
Item
Connector Assembly
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.