Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Assembly, Right Angle, Solder, RG 178, RG 196

  • Mfr # 1052179-1

  • Zoro # G400983573


product price: $67.95
/ea
Sold in multiples of 2 for $135.90

Key Features

Style - Connector
Right Angle
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 178, RG 196
Type
Plug
Overall Length
0.665 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052179-1
Zoro #
G400983573
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.665 in

Details

Style - Connector
Right Angle
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 178, RG 196
Item
Connector Assembly
Type
Plug
Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.