Connector Assembly, Solder, 3/8 in, Jack

  • Mfr # 1052508-1

  • Zoro # G000982853


product price:  $31.99
/ea
Sold in multiples of 5 for $159.95

Key Features

Cable Clamping Method
Solder
Type
Jack
Material
Stainless Steel
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1052508-1
Zoro #
G000982853
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3/8 in

Details

Cable Clamping Method
Solder
Type
Jack
Material
Stainless Steel
Item
Connector Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.