Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Assembly, Straight, Solder, 1.0791 in

  • Mfr # 1052518-1

  • Zoro # G300982898


product price: $18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Style - Connector
Straight
Cable Clamping Method
Solder
Type
Jack
Material
Stainless Steel
Overall Length
1.0791 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052518-1
Zoro #
G300982898
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.0791 in

Details

Style - Connector
Straight
Cable Clamping Method
Solder
Type
Jack
Material
Stainless Steel
Item
Connector Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.