Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Assembly, Solder, Jack, 1.0791 in

  • Mfr # 1052958-1

  • Zoro # G400982934


product price: $27.29
/ea
Sold in multiples of 3 for $81.87

Key Features

Cable Clamping Method
Solder
Overall Length
1.0791 in
Material
Stainless Steel
Type
Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052958-1
Zoro #
G400982934
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.0791 in

Details

Cable Clamping Method
Solder
Material
Stainless Steel
Type
Jack
Item
Connector Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.