Zoro Homepage

2062 0000 00 SMA PCB VERT JACK

  • Mfr # 1053354-1

  • Zoro # G501040830


product price: $30.45
/ea
Sold in multiples of 4 for $121.80

Key Features

Max. Temp.
165°C
Finish
Gold Plated
Length
3/8 in
Material
Stainless Steel
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053354-1
Zoro #
G501040830
UPC #
-
Country of Origin
United States

Dimensions

Length
3/8 in

Details

Item
Connector Assembly
Max. Temp.
165°C
Finish
Gold Plated
Material
Stainless Steel
Number of Ports
1
Terminal Type
Through Hole - Solder
Connector Type
Jack
Connection Material
Beryllium Copper
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.