Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Right Angle, 0.587 in, Stainless Steel

  • Mfr # 1055018-1

  • Zoro # G900983318


product price: $31.99
/ea
Sold in multiples of 3 for $95.97

Key Features

Style - Connector
Right Angle
Insulated
No
Overall Length
0.587 in
Type
SMA
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055018-1
Zoro #
G900983318
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.587 in

Details

Style - Connector
Right Angle
Insulated
No
Type
SMA
Material
Stainless Steel
Item
Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.