Te Connectivity
20DF PIN CONT. LP
Mfr # 66570-3
Zoro # G100954729
Sold in multiples of 300 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Stud Size Size 20
- Application Signal, Wire and Cable
- Max. Temp. 221 Degrees F
- Connection Type Crimp Snap-In, Solder
Explore More Products
- TE CONNECTIVITY TERMINAL PIDG RING TONGUE 22 AWG BLACK 151441
- TE CONNECTIVITY 062 SOC.ASS. TYP3+ 163084-2
- TE CONNECTIVITY 10 PWR TAP CONT PLTD STD .100 55558-7
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 14RB-6FL
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 5WHE6
- MASTER APPLIANCE Red Stud .250 Female, 18 to 20 AWG, PK50 10669
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK SVS2-5-100
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 P6-38R-E
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 C10-6F
- GROTE 12-10 AWG Heat Shrink Ring Terminal 1/4" Stud PK, Connection Material: Tin-Plated Copper 83-1944
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 4FRL2
- Te Connectivity Wire Connectors & Disconnects