Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20EH6=F8367 4-1609037-3

20EH6=F8367 (Discontinued)

  • Mfr # 4-1609037-3
  • Zoro # G200985395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1609037-3
Zoro #
G200985395
UPC #
-
Country of Origin
China

Details

Operating Temperature Range (°C)
-10 ° - 40
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002
Filtered
Yes
Output Type
Stud
Current Rating (A)
20
Mount Style
Bulkhead
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Input Type
Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.