Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20EHT6=F8369

  • Mfr # 3-1609037-5

  • Zoro # G200984084


product price: $88.45
/ea
Sold in multiples of 2 for $176.90
Free Shipping & Returns

Key Features

Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Current Rating (A)
20
Operating Temperature Range (°C)
-10 ° - 40
Filtered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1609037-5
Zoro #
G200984084
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Current Rating (A)
20
Operating Temperature Range (°C)
-10 ° - 40
Filtered
Yes
Filter Type
Power Line
Output Type
Stud
Input Type
Stud
Mount Style
Bulkhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.