Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20EJS1=F7904A S0

  • Mfr # 6609007-5

  • Zoro # G700985123


product price: $20.89
/ea
Sold in multiples of 3 for $62.67

Key Features

Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Output Type
.250" FASTON
Output Orientation
Straight
Filter Type
Power Line
Input Type
IEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609007-5
Zoro #
G700985123
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Output Type
.250" FASTON
Output Orientation
Straight
Filter Type
Power Line
Input Type
IEC
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 ° - 40
Current Rating (A)
20
Mount Angle
Right Angle
Filtered
Yes
Type of Connector
IEC 320/C-14
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Mount Style
Snap-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.