Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20ESB1=F8327 1-1609034-7

20ESB1=F8327 (Discontinued)

  • Mfr # 1-1609034-7
  • Zoro # G500983305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1609034-7
Zoro #
G500983305
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Mount Style
Flanged
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
1.25 mA
Operating Temperature Range
-10 ° - 40 °C
Current Rating
20 A
Filtered
Yes
Output Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz)
.75 mA
Input Type
.250" FASTON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.