
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-440054-1
Zoro #
G100938071
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Width
0.185 in
Height
6.05 mm
Max. Single Wire Size
24 AWG
Length
24 mm
Max. Insulation Dia.
0.059 in
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
30 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.