Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.0MM HDR 12POS R/A 1-440055-2

2.0MM HDR 12POS R/A (Discontinued)

  • Mfr # 1-440055-2
  • Zoro # G700937795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-440055-2
Zoro #
G700937795
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.303 in
Height
4.95 mm
Length
26 mm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.059 in
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
24 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
For Use With
1735801-x
Hole Center to Center
2 mm
Features
Partially Shrouded
Wire Type
Discrete
Max. Temp.
85°C
Connection Material
Brass
Material
Nylon
Terminal Type
Through Hole
Contact Type
Pin
Number of Contacts
12
Contact Finish
Bright Tin Plated
Current Rating
3 A
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.