
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-440055-4
Zoro #
G700938006
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Min. Single Wire Size
30 AWG
Width
0.303 in
Height
4.95 mm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.059 in
Length
1.181 in
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
30 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.