Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.0MM HDR 5POS VERTICAL 440054-5

2.0MM HDR 5POS VERTICAL (Discontinued)

  • Mfr # 440054-5
  • Zoro # G100939382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440054-5
Zoro #
G100939382
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.185 in
Height
6.05 mm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.059 in
Length
12 mm
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
24 AWG

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Wire Type
Discrete
Features
Partially Shrouded
Connection Material
Brass
Terminal Type
Through Hole
Max. Temp.
85°C
Material
Nylon
For Use With
440129-x
Contact Finish
Bright Tin Plated
Current Rating
3 A
Number of Rows
1
Number of Contacts
5
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.