2.0MM HSG 10POS

  • Mfr # 1-440129-0

  • Zoro # G200955107


product price:  $0.23
/ea
Sold in multiples of 400 for $92.00

Key Features

Color
Natural
Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Number of Rows
1
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-440129-0
Zoro #
G200955107
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Height
4.5 mm
Width
0.272 in
Length
21.9 mm
Max. Insulation Dia.
0.059 in

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Material
Thermoplastic
Hole Center to Center
2 mm
Connector Type
Receptacle
For Use With
440054-x-, 440205-x-, 1775470-x-, 440055-x-, 1734827-x-, 1775469-x
Terminal Type
Crimp
Max. Temp.
85°C
Connection Material
Copper Alloy
Connector Terminates To
Wire & Cable
Current Rating
3 A
Number of Contacts
10
Contact Type
Socket
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.