Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0MM HSG 4POS

  • Mfr # 440129-4

  • Zoro # G200957125


product price: $0.09
/ea
Sold in multiples of 1000 for $90.00

Key Features

Number of Rows
1
Material
Thermoplastic
Height
4.5 mm
Length
9.8 mm
Width
0.272 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440129-4
Zoro #
G200957125
UPC #
-
Country of Origin
China

Dimensions

Height
4.5 mm
Length
9.8 mm
Width
0.272 in
Max. Insulation Dia.
0.059 in
Max. Single Wire Size
24 AWG
Min. Single Wire Size
30 AWG

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
Application
Power, Signal
Color
Natural
For Use With
440054-x-, 440205-x-, 1775470-x-, 440055-x-, 1734827-x-, 1775469-x
Contact Type
Socket
Connector Type
Receptacle
Connection Material
Copper Alloy
Terminal Type
Crimp
Number of Contacts
4
Connector Terminates To
Wire & Cable
Current Rating
3 A
Flammability Rating
UL 94 V-0
Hole Center to Center
2 mm
Max. Temp.
85°C
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.