Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.0MM HSG 5POS 440129-5

2.0MM HSG 5POS (Discontinued)

  • Mfr # 440129-5
  • Zoro # G900957098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440129-5
Zoro #
G900957098
UPC #
-
Country of Origin
United States

Dimensions

Height
4.5 mm
Width
0.272 in
Length
11.8 mm
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
0.059 in
Max. Single Wire Size
24 AWG

Details

Item
Connector
Number of Rows
1
Application
Power, Signal
Material
Thermoplastic
Color
Natural
For Use With
440054-x-, 440205-x-, 1775470-x-, 440055-x-, 1734827-x-, 1775469-x
Max. Temp.
85°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Current Rating
3 A
Hole Center to Center
2 mm
Connection Material
Copper Alloy
Number of Contacts
5
Max. Voltage
250V AC
Connector Type
Receptacle
Contact Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.