Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0MM PITCH CRIMP HOUSING 10P

  • Mfr # 1-1470107-0

  • Zoro # G800955439


product price: $0.30
/ea
Sold in multiples of 261 for $78.30

Key Features

Number of Rows
2
Color
White
Height
5.1 mm
Length
12 mm
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1470107-0
Zoro #
G800955439
UPC #
-
Country of Origin
China

Dimensions

Height
5.1 mm
Length
12 mm
Width
0.291 in
Min. Single Wire Size
28 AWG
Max. Single Wire Size
22 AWG

Details

Item
Connector
Number of Rows
2
Color
White
Material
Thermoplastic
Application
Power, Signal
Current Rating
3 A
Max. Voltage
100V DC
Connector Terminates To
Wire & Cable
Hole Center to Center
2 mm
Connection Material
Copper Alloy
Terminal Type
Crimp
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Max. Temp.
85°C
Contact Type
Socket
Number of Contacts
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.