Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20P AMPMODU II STIFT LEI

  • Mfr # 2-826648-0

  • Zoro # G601042178


product price: $3.29
/ea
Sold in multiples of 55 for $180.95

Key Features

Color
Green
Material
PBT
Type
Breakaway
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-826648-0
Zoro #
G601042178
UPC #
-
Country of Origin
Hungary

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Green
Material
PBT
Type
Breakaway
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated; Tin over Nickel
Number of Contacts
20
Contact Type
Pin
Number of Rows
1
Hole Center to Center
2.54 mm
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.