Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20P FH PLUG VAL-U-LOK V0

  • Mfr # 2-1969612-0

  • Zoro # G700956963


product price: $0.44
/ea
Sold in multiples of 250 for $110.00

Key Features

Number of Rows
2
Height
11.6 mm
Color
Natural
Application
Power, Signal
Width
0.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969612-0
Zoro #
G700956963
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.6 mm
Width
0.937 in
Length
1.7 in

Details

Item
Housing
Number of Rows
2
Color
Natural
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Number of Contacts
20
Max. Temp.
105°C
Max. Voltage
600V AC
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Hole Center to Center
4.2 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.