Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20P MICRO MNL ASSY R/A HDR LF 5-794618-0

20P MICRO MNL ASSY R/A HDR LF (Discontinued)

  • Mfr # 5-794618-0
  • Zoro # G800939910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-794618-0
Zoro #
G800939910
UPC #
-
Country of Origin
China

Dimensions

Width
10.88 mm
Height
11.92 mm
Length
34 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
2.54 to 7.62 µm

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3 mm
Max. Temp.
105°C
Material
High Temperature Nylon
Terminal Type
Through Hole - Solder
Current Rating
5 A
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
20
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.