
20P. MOW. MICRO-MATCH VALUE LINE
Mfr # 2-2178712-0
Zoro # G401041272
product price: $0.71
/ea
Sold in multiples of 2500 for $1,775.00
Key Features
Min. Single Wire Size
0.08 mm2
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Height
6.8 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-2178712-0
Zoro #
G401041272
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
0.08 mm2
Height
6.8 mm
Length
28.9 mm
Max. Single Wire Size
0.09 mm2
Max. Insulation Dia.
0.039 in
Contact Plating Thickness
3 to 5 µm
Details
Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Color
Black
Material
Glass-Filled Polyester
Features
Shrouded
Contact Finish
Tin over Nickel
Connector Type
Male-On-Wire
Terminal Type
Insulation Displacement Crimp
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Contact Type
Pin
Terminal Finish
Tin over Nickel; Tin Plated
Number of Contacts
20
Connection Material
Copper Alloy
Current Rating
1.3 A
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.