This item is Discontinued.

Te Connectivity 20P MTA100 CONN ASSY 22AWG RED 2-640440-0

20P MTA100 CONN ASSY 22AWG RED (Discontinued)

  • Mfr # 2-640440-0
  • Zoro # G500928153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-640440-0
Zoro #
G500928153
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Connector
Insulation Color
Red
Wire Type
Discrete Wire, Stranded
Terminal Type
Closed End Receptacle
Max. Voltage
250V AC
Max. Temp.
105 Degrees C
Connection Material
Copper Alloy
Features
Strain Relief
Wire Range
22 AWG
Connection Type
Locking Lance, Socket, IDC
Standards
CSA, UL; UL
Application
Wire/Cable
Terminal Orientation
90 °
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.