Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20P MTA156 CONN ASSY 18AWG ORA

  • Mfr # 5-640426-0

  • Zoro # G600928718


product price: $1.59
/ea
Sold in multiples of 2500 for $3,975.00

Key Features

Insulation Color
Orange
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Features
Strain Relief
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-640426-0
Zoro #
G600928718
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.12 in

Details

Item
Connector Assembly
Insulation Color
Orange
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Features
Strain Relief
Connection Material
Copper Alloy
Wire Range
18 AWG
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Terminal Type
Socket
Max. Voltage
600V AC
Wire Type
Stranded, Discrete Wire
Application
Power, Printed Circuit Board, Wire and Cable
Terminal Orientation
90 °
Insulation Dia
0.095 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.