This item is Discontinued.

Te Connectivity 20P MTA156 HDR ASSY SQ R/A 2-640385-0

20P MTA156 HDR ASSY SQ R/A (Discontinued)

  • Mfr # 2-640385-0
  • Zoro # G100928225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-640385-0
Zoro #
G100928225
UPC #
-
Country of Origin
United States

Dimensions

Pin Length (In.)
0.39 in
Overall Length
3.276 in

Details

Item
Connector
Insulation Color
Natural
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Connection Type
Right Angle, Through Hole - Solder
Terminal Type
Pin
Max. Voltage
600V AC
Features
Unshrouded Header
Standards
UL, CSA Listed
Application
Power, Printed Circuit Board
Mounting Type
Board Mount; Right Angle; Through Hole
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.