This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-640389-0
Zoro #
G500928283
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3.276 in
Pin Length (In.)
0.4 in
Details
Item
Connector
Insulation Color
Natural
Max. Voltage
600V AC
Connection Type
Right Angle, Through Hole - Solder
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Terminal Type
Pin
Features
Unshrouded Header
Application
Power, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Right Angle; Through Hole
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.