Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20P PM PLUG VAL-U-LOK PM GWT/V0 2-2296207-0

20P PM PLUG VAL-U-LOK PM GWT/V0 (Discontinued)

  • Mfr # 2-2296207-0
  • Zoro # G300956974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2296207-0
Zoro #
G300956974
UPC #
-
Country of Origin
China

Details

Number of Rows
2
Material
Nylon
Application
Power
Number of Contacts
20
Hole Center to Center
4.2 mm
Contact Type
Socket
Connector Type
Plug
Max. Temp.
105°C
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.