Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20P PM PLUG VAL-U-LOK V0

  • Mfr # 2-1969613-0

  • Zoro # G500957016


product price: $0.65
/ea
Sold in multiples of 250 for $162.50

Key Features

Number of Rows
2
Length
43.2 mm
Color
Natural
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969613-0
Zoro #
G500957016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
43.2 mm
Width
0.9055 in
Height
11.6 mm

Details

Item
Housing
Number of Rows
2
Color
Natural
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC
Max. Temp.
105°C
Number of Contacts
20
Hole Center to Center
4.2 mm
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.