Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20P RCPT HSG 94V-0 2-794657-0

20P RCPT HSG 94V-0 (Discontinued)

  • Mfr # 2-794657-0
  • Zoro # G500956743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-794657-0
Zoro #
G500956743
UPC #
-
Country of Origin
China

Dimensions

Height
11.7 mm
Width
0.74 in
Length
43.3 mm

Details

Item
Housing
Number of Rows
2
Max. Voltage
600V AC
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Material
Nylon
Standards
UL E28476
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Number of Contacts
20

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.