Zoro Homepage
This item is Discontinued.
Te Connectivity 20P RCPT VAL-U-LOK GWT/V0 2-2296205-0

20P RCPT VAL-U-LOK GWT/V0 (Discontinued)

  • Mfr # 2-2296205-0
  • Zoro # G600956896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2296205-0
Zoro #
G600956896
UPC #
-
Country of Origin
China

Details

Number of Rows
2
Application
Power
Material
Nylon
Number of Contacts
20
Connector Terminates To
Wire & Cable
Hole Center to Center
4.2 mm
Connector Type
Receptacle
Contact Type
Socket
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.