Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20P VAL-U-LOK BMI VRT HDR V2

  • Mfr # 2-1586585-0

  • Zoro # G700939423


product price: $1.19
/ea
Sold in multiples of 140 for $166.60

Key Features

Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1586585-0
Zoro #
G700939423
UPC #
-
Country of Origin
United States

Dimensions

Width
0.59 in
Height
14.1 mm
Max. Insulation Dia.
0.122 in
Length
48.6 mm
Contact Plating Thickness
0.1 µm

Details

Item
Header
Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole - Solder
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Material
Nylon
Features
Circuit Identification Feature; Shrouded
Number of Rows
2
Contact Type
Pin
Current Rating
9 A
Number of Contacts
20
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.