Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20P VAL-U-LOK R/A HDR SCRMT V0

  • Mfr # 2-1586044-0

  • Zoro # G700939362


product price: $2.75
/ea
Sold in multiples of 60 for $165.00

Key Features

Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1586044-0
Zoro #
G700939362
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.503 in
Height
9.8 mm
Length
1.7 in
Max. Insulation Dia.
0.122 in
Contact Plating Thickness
2.03 µm

Details

Item
Header
Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Material
Nylon
Features
Circuit Identification Feature; Shrouded
Contact Type
Pin
Number of Contacts
20
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
9 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.