This item is Discontinued.

Te Connectivity 20P VAL-U-LOK R/A HDR SCRMT V2 2-1586043-0

20P VAL-U-LOK R/A HDR SCRMT V2 (Discontinued)

  • Mfr # 2-1586043-0
  • Zoro # G600938199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1586043-0
Zoro #
G600938199
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5118 in
Height
9.8 mm
Length
1.7 in
Max. Insulation Dia.
0.122 in
Contact Plating Thickness
2.03 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
4.2 mm
Features
Circuit Identification Feature; Shrouded
Material
Nylon
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Number of Rows
2
Contact Type
Pin
Current Rating
9 A
Number of Contacts
20
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-2
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.