This item is Discontinued.

Te Connectivity 20P VAL-U-LOK R/A HDR V0 2-1586042-0

20P VAL-U-LOK R/A HDR V0 (Discontinued)

  • Mfr # 2-1586042-0
  • Zoro # G200938100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1586042-0
Zoro #
G200938100
UPC #
-
Country of Origin
China

Dimensions

Width
0.51 in
Height
9.8 mm
Max. Insulation Dia.
3.1 mm
Length
1.7 in
Contact Plating Thickness
2.03 µm

Details

Item
Header
Type
Pin
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
4.2 mm
Features
Circuit Identification Feature; Shrouded
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
Nylon
Contact Finish
Tin Plated
Number of Contacts
20
Current Rating
9 A
Contact Type
Pin
Number of Rows
2
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.