Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-1609152-3
Zoro #
G200985470
UPC #
-
Country of Origin
China
Details
Leakage Current (Max) (250VAC, 50Hz) (µA)
280
Operating Temperature Range (°C)
-10 to 40
Mount Angle
Vertical
Input Type
IEC
Type of Connector
IEC 60320-1 C-20
Output Type
.250" FASTON
Mount Style
Slide-In (Long Edge Retention)
Voltage (Max) (VAC)
250
Filter Type
Power Line
Filtered
Yes
Current Rating (A)
20
Output Orientation
Straight
Leakage Current (Max) (120VAC, 60Hz) (µA)
160
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
