
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1609152-7
Zoro #
G800985283
UPC #
-
Country of Origin
China
Details
Input Type
IEC
Operating Temperature Range (°C)
-10 to 40
Leakage Current (Max) (120VAC, 60Hz) (µA)
40
Output Orientation
Straight
Current Rating (A)
20
Mount Angle
Vertical
Output Type
Wire Lead
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (µA)
70
Mount Style
Flanged
Filtered
Yes
Voltage (Max) (VAC)
250
Type of Connector
IEC 60320-1 C-20
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.