Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20SRB8=F8428 5-1609152-5

20SRB8=F8428 (Discontinued)

  • Mfr # 5-1609152-5
  • Zoro # G800985276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1609152-5
Zoro #
G800985276
UPC #
-
Country of Origin
China

Details

Current Rating (A)
20
Mount Style
Flanged
Type of Connector
IEC 60320-1 C-20
Output Type
Wire Lead
Filtered
Yes
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Operating Temperature Range (°C)
-10 to 40
Output Orientation
Straight
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Voltage (Max) (VAC)
250
Mount Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.