Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20SRBS1-X=F8433 6-1609152-0

20SRBS1-X=F8433 (Discontinued)

  • Mfr # 6-1609152-0
  • Zoro # G400985195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1609152-0
Zoro #
G400985195
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.78 to 1.19 mm [ .031 to .047 in ]

Details

Leakage Current (Max) (250VAC, 50Hz) (µA)
200
Output Type
.250" FASTON
Mount Style
Snap-In
Type of Connector
IEC 60320-1 C-20
Operating Temperature Range (°C)
-10 to 40
Input Type
IEC
Current Rating (A)
20
Mount Angle
Vertical
Voltage (Max) (VAC)
250
Filtered
Yes
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz) (µA)
100
Output Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.