Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 21 MODIV HSG COMP SR .100CL 4-87499-0

21 MODIV HSG COMP SR .100CL (Discontinued)

  • Mfr # 4-87499-0
  • Zoro # G500957078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-87499-0
Zoro #
G500957078
UPC #
-
Country of Origin
United States

Dimensions

Height
3.56 mm
Length
53.47 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Standards
UL E28476; CSA LR7189
Connector Type
Receptacle
Max. Temp.
105°C
Number of Contacts
21
Connector Terminates To
Wire & Cable
Current Rating
3 A
Connection Material
Beryllium Copper
Flame Retardant
Yes
Max. Voltage
250V AC
Contact Type
Socket
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.