Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

211=H D SECTIONAL BLOCK

  • Mfr # 2-1437390-7

  • Zoro # G001037590


product price: $8.39
/ea
Sold in multiples of 15 for $125.85

Key Features

Connection Type
Screw
Maximum Voltage
600 VAC
For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Temperature (Max)
150°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437390-7
Zoro #
G001037590
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Screw Size
10-32 Slotted Binding Head

Details

Connection Type
Screw
Maximum Voltage
600 VAC
Temperature (Max)
150°C
Screw Plating Material
Nickel
Contact Plating Material
Tin, Gold, Nickel
Contact Current Rating (Max)
35 A
Modular Terminal Block Product Type
Screw Terminal Block
Block Type
Standard
Number of Circuits
1
UL Flammability Rating
UL 94V-0
Terminals per Foot
20
Centerline (Pitch)
.56 in
Screw Base Material
Steel
Contact Base Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.