Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2122DH3PG=RLY MINI OFF 2P 48V 2-60SEC 1-1423154-0

2122DH3PG=RLY MINI OFF 2P 48V 2-60SEC (Discontinued)

  • Mfr # 1-1423154-0
  • Zoro # G100974758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1423154-0
Zoro #
G100974758
UPC #
-
Country of Origin
United States

Details

Mounting - Relay
Panel Mount
Timer Range
2 “ 60 seconds
Operating Functions
Off-Delay
Type of Output
Relay
Contact Form - Relay
2 Form C, DPDT, 2 C/O
Electrical Connection
AN Connector
Item - Relay
Time Delay
Input Voltage
48 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.