
Ring Terminal, M2.5 Stud Size, 16 AWG, 600 V, Vinyl, PVC Insulated, Red (Discontinued)
- Mfr # 342101-1
- Zoro # G300942861
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
342101-1
Zoro #
G300942861
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Stud Size
M2.5
Overall Length
0.689 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Sheared Terminal
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight
Insulation Dia
0.106 to 0.142 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.